Learn More
Moldex™ N95 Dura-Mesh™ Molded Particulate Respirators
N95 respirators with latex two-strap design are constructed of a high-resistant shell that holds its shape longer even in hot and humid environments.
$2.85 - $120.30
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
ANSI Standard | ANSI/ISEA 110-2009, Section 7.11.1 |
Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
Design Type | Cup/Molded |
Disposable | Single-use |
Catalog Number | Mfr. No. | Color | Size | With Exhalation Valve | Nuisance Odor Relief | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | With Exhalation Valve | Nuisance Odor Relief | Price | Quantity & Availability | ||
19-003-246D
|
Moldex™
2301N95 |
Blue | Small | Yes | None |
Pack of 10 for $51.20
Case of 10 PK for $461.00
|
|
||
19-003-246C
|
Moldex™
2300N95 |
Blue | Medium/Large | Yes | None |
Pack of 10 for $66.90
Case of 10 PK for $600.50
|
|
||
19-003-246E
|
Moldex™
2307N95 |
Blue | Low profile | Yes | None |
Pack of 10 for $54.80
Case of 10 PK for $493.00
|
|
||
19-003-246A
|
Moldex™
2201N95 |
White | Small | No | None |
Pack of 20 for $51.90
Case of 12 PK for $560.00
|
|
||
18-999-1449
|
Moldex™
2200N95 |
White | Medium/Large | No | None |
Pack of 20
for $2.85
Save 87% Reg :
Case of 12 PK
for $34.19
Save 87% Reg : |
|
||
19-003-246B
|
Moldex™
2207N95 |
White | Low Profile | No | None |
Pack of 20 for $7.49
Case of 12 PK for $451.50
|
|
||
19-003-246G
|
Moldex™
2500N95 |
Blue | Medium/Large | No | Acid Gases |
Pack of 10 for $120.30
Case of 10 PK for $1,070.00
|
|
||
19-003-246F
|
Moldex™
2400N95 |
Gray | Medium/Large | No | Ozone and Organic Vapors |
Pack of 10 for $94.40
Case of 10 PK for $844.50
|
|
||
Description
N95 respirators with latex two-strap design are constructed of a high-resistant shell that holds its shape longer even in hot and humid environments.
- Dura-Mesh™ shell resists collapsing in heat and humidity
- Molded nose bridge seals easily without a metal noseband
- Facepiece is naturally contoured for less pressure
- Straps are securely attached so they don’t break at the seal
- Softspun™ lining for increased comfort and durability
- Soft foam nose cushion for added comfort
- Available in three sizes to fit more workers and increase OSHA compliance
- NIOSH certified to have a filter efficiency of 95% or greater for non-oil based particulates
- Certified under 42CFR84
- Meets heat and flame resistance in accordance with ANSI/ISEA 110-2009 Section 7.11.1
- N95 Series Applications: Grinding, torch cutting, sanding, metals, sweeping, bagging, foundries, stone quarrying, agriculture, construction, cement, ceramics manufacturing, underground mining, timber/lumber mills, polishing, buffing, lime, poultry, textiles, welding, brazing, soldering
- N95 Plus Nuisance Levels of Ozone and Organic Vapors Applications (Fisher cat #19-003-246F only): Welding, arc cutting, foundry operations, brazing, plasma spraying, laser beam cutting/welding, laboratory settings, agriculture, petrochemical manufacturing, rendering plants, auto repair, mining operations, waste disposal
- N95 Plus Nuisance Levels of Acid Gas Irritants Applications (Fisher cat #19-003-246G only): Aluminum smelting, glass etching, electroplating, fiberglass manufacturing, paper processing, chemical processing, brewing operations, fertilizer production
Compliance
Certified under NIOSH 42 CRF 84 to have a filter efficiency level of at least 95% effective against particulate aerosols free of oil, up to 10X the OSHA Permissable Exposure Limit (PEL).
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95 | |
Single-use | |
Dura-Mesh | |
Welding, soldering and brazing, grinding, sanding, sweeping, bagging, stone quarrying, metal machining, cement, underground mining, polishing, buffing, lime, poultry and textiles | |
Latex | |
No |
ANSI/ISEA 110-2009, Section 7.11.1 | |
Cup/Molded | |
N95 | |
95% | |
No | |
Two-Strap Design |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.