Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ASP MoleBio Filtered, Sterile Universal Pipette Tips
Click to view available options
Volume (Metric):
10 μL
100 μL
1250 μL
20 μL
200 μL
300 μL
Description
- All theMoleBio™ Pipette tips are molded from high-quality medical grade polypropylene (PP) material, manufactured, and packed in a clean room referring to the ISO Class 5Standard, free of DNA, DNase, RNase, and PCR Inhibitor
Specifications
Specifications
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Format | Hinged Rack Sterile |
Tip Style | Extended Length, Barrier, Ultra Low Retention |
Product Type | Pipette Tips |
Disposable | Single-use |
For Use With (Equipment) | Universal Fit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction