Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ASP MoleBio Filtered, Sterile Universal Pipette Tips
Click to view available options
Volume (Metric):
10 μL
20 μL
100 μL
200 μL
300 μL
1250 μL
Description
- All theMoleBio™ Pipette tips are molded from high-quality medical grade polypropylene (PP) material, manufactured, and packed in a clean room referring to the ISO Class 5Standard, free of DNA, DNase, RNase, and PCR Inhibitor
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Hinged Rack Sterile |
| Tip Style | Barrier, Low Retention |
| Product Type | Pipette Tips |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction