Thermo Scientific™ Molecular BioProducts™ PCR Tubes and Plates

Molded from 100% virgin polypropylene

Manufacturer: Thermo Scientific™ 3414Y

 View more versions of this product

Catalog No. 21-402-108

  Check Availability
Add to Cart

    Specifications

    Type Thin-walled PCR Tubes
    Volume (Metric) 0.2mL
    Cap Type Domed
    Capacity (Metric) 0.2mL
    Color Yellow
    Material Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit