Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ BAPTA, AM, cell permeant chelator

A cell-permeant chelator, which is a highly selective for Ca2+ over Mg2+

$256.65 - $311.65

Specifications

Content And Storage Store in freezer -5°C to -30°C.
For Use With (Application) Cell Viability & Proliferation
Product Type Cell Viability & Proliferation
Dye Type Chelator (Non-Fluorescent)
Shipping Condition Room Temperature
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
B6769
Encompass_Preferred
View Documents
Invitrogen™
B6769
20 x 1mg
Each for $311.65

Save 6%

Reg : $331.00

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Learn More
Add to Cart
 
B1205
Encompass_Preferred
View Documents
Invitrogen™
B1205
25mg
Each for $256.65

Save 6%

Reg : $273.00

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Learn More
Add to Cart
 
Description

Description

  • Can be used to control the level of intracellular Ca2+
  • BAPTA is more selective for Ca2+ than EDTA and EGTA, and its metal binding is also less sensitive to pH

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

Store in freezer -5°C to -30°C.
Cell Viability & Proliferation
Room Temperature
Cell Viability & Proliferation
Chelator (Non-Fluorescent)
SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit