Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Molecular sieves, 3A, 3-4mm (0.12-0.16 in.) dia.. pellets
Click to view available options
Quantity:
1kg
5kg
Specifications
Color | Brown |
Quantity | 1kg |
Sensitivity | Hygroscopic |
Solubility Information | Insoluble in cold water,hot water,methanol,diethyl ether,n-octanol,acetone. |
Physical Form | Pellet |
Chemical Name or Material | Molecular sieves 3A, 3 to 4mm (0.12 to 0.16 in.) dia. pellets |
Safety and Handling
TSCA : Yes
Recommended Storage : Ambient temperatures; Store under Nitrogen