Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Molecular sieves, 4A, 1-2mm (0.04-0.08in) beads
Click to view available options
Quantity:
250g
1000g
5000g
Specifications
Sensitivity | Hygroscopic |
Quantity | 250g |
Solubility Information | Insoluble in cold water,hot water,methanol,diethyl ether,n-octanol and acetone. |
Chemical Name or Material | Molecular sieves, 4A, 1 to 2mm (0.04 to 0.08 in) beads |
Safety and Handling
TSCA : No
Recommended Storage : Ambient temperatures; Store under Argon