Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Molecular sieves 4A, 8 to 12 mesh, ACROS Organics™
Click to view available options
Quantity:
500g
5kg
25kg
Packaging:
Fibre Drum
Glass bottle
Plastic drum
Description
Drying agent
Specifications
Quantity | 500g |
Color | Beige |
Bulk Density | 680 to 760g/L |
Water Adsorption | 20% min. |
Packaging | Glass bottle |
Residual Water | 1.5% max. |
Physical Form | Beads |
Chemical Name or Material | Molecular sieves 4A, 8 to 12 mesh |
Safety and Handling
HYGROSCOPIC