Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Monkey Diet, Pellet
Monkey diet containing casein, special salt mixture, starch and special vitamin mixture.
Supplier: MP Biomedicals 0296025020
Description
- Nutritionally complete for rhesus and old world monkeys
- Special banana flavoring can also be added
Specifications
Autoclavable | |
Yes | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction