Moore Medical Irrigating Eye Wash

Manufacturer: Moore Medical Corp 77539

 View more versions of this product

Catalog No. 19-898-597

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 1 oz.
    Capacity (Metric) 29.6mL
    Capacity 1 oz., 29.6mL
    Composition Purified water, Edetate Disodium, Potassium Chloride, Sodium Chloride, Sodium Phosphate Dibasic, Sodium Phosphate Monobasic, water for injection, Benzalkonium Chloride
    For Use With (Application) For cleanses, refreshes and helps relieve irritation
    Quantity Each
    Volume (English) 1 oz.
    Volume (Metric) 29.6mL
    Product Type Irrigating Eye Wash

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit