Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Oxygen Masks
With clear, soft vinyl for added patient comfort
Manufacturer: Moore Medical 49671
Description
- Adult size
- Tubing length: 2.13m (7 ft.)
Specifications
2.13m (7 ft.) | |
Servoir bag with check valve, one safety vent open, 7 in. tubing, Elastic strap, adjustable noseclip | |
Barbed fittings to prevent patient disconnect | |
Each |
Yes | |
Adult | |
Non rebreather mask with safety vent |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title