Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Moore Medical Oxygen Masks
With clear, soft vinyl for added patient comfort
Specifications
For Use With (Application) | Barbed fittings to prevent patient disconnect |
---|---|
Disposable | Yes |
Quantity | Each |
Size | Adult |
Tube Size | 2.13m (7 ft.) |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
19-130-2768
|
Moore Medical
49669 |
Simple mask With 7 ft. tubing | Humidity hood, color-coded diluters, 7 in. tubing, Elastic strap, adjustable noseclip | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-815-384
|
Moore Medical
49671 |
Non rebreather mask with safety vent | Servoir bag with check valve, one safety vent open, 7 in. tubing, Elastic strap, adjustable noseclip | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Adult size
- Tubing length: 2.13m (7 ft.)
Specifications
Barbed fittings to prevent patient disconnect | |
Each | |
2.13m (7 ft.) |
Yes | |
Adult |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title