Moore Medical Safetec™ Instant Hand Sanitizer

Contains aloe vera

Manufacturer: Moore Medical Corp 89668

 View more versions of this product

Catalog No. 19-898-882

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Size (English) 64 oz.
    Size (Metric) 1.89L
    Quantity Each
    Certifications/Compliance OSHA, APIC, CDC
    Color Clear
    Composition Aloe Vera, Ethyl Alcohol 63 to 70%, Acrylic Acid, Water
    For Use With (Application) Kills 99.99% of germs in 15 sec.
    Format Gel
    Product Type Instant Hand Sanitizer
    pH Range 6.6 to 8.1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit