MooreBran™ Gauze Sponges

Made with 100% woven cotton, ideal for a variety of applications

Manufacturer: Moore Medical Corp 12279

 View more versions of this product

Catalog No. 19-898-045

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 4 x 4in. (10.16 x 10.16cm)
    Length (English) 4 in.
    Length (Metric) 10.16cm
    Material Woven Cotton
    Sterile No
    Thickness (English) 12-ply
    Width (English) 4in.
    Width (Metric) 10.16cm
    For Use With (Application) For general cleaning, dressings, prepping, packing and debriding wounds
    Product Type Gauze sponge

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit