MooreBrand™ Adhesive Bandages

Made in numerous shapes, styles and sizes

Manufacturer: Moore Medical Corp 68184

 View more versions of this product

Catalog No. 19-898-423

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 3 x 1.5 in. (7.62 x 3.8cm)
    For Use With (Application) For maximum protection
    Latex Free Yes
    Sterile Yes
    Style Knuckle
    Width (English) 1.5 in.
    Width (Metric) 3.8cm
    Length (English) 3 in.
    Length (Metric) 7.62cm
    Material Fabric
    Product Type Adhesive bandage
    Quantity 100 Pack
    Size 7.62 × 3.8cm (3 × 1.5 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit