MooreBrand™ Adhesive Bandages

Made in numerous shapes, styles and sizes

Manufacturer: Moore Medical Corp 68186

 View more versions of this product

Catalog No. 19-898-425

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 1.5 x 0.375 in. (3.8 x 0.95cm)
    For Use With (Application) For maximum protection
    Latex Free Yes
    Sterile Yes
    Style Strip
    Width (English) 0.375 in.
    Length (Metric) 3.8cm
    Material Plastic
    Product Type Adhesive bandage
    Quantity 100 Pack
    Size 3.8 × 0.95cm (1.5 × 0.375 in.)
    Width (Metric) 0.95cm
    Length (English) 1.5 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit