MooreBrand™ Elastic Bandages with Clip Closures

Excellent for support, compression or for securing splints, dressings and ice packs

Manufacturer: Moore Medical Corp 80856

 View more versions of this product

Catalog No. 19-898-684

  Check Availability
Add to Cart

    Specifications

    Latex Free Yes
    Dimensions (L x W) 4.5 yd. x 4 in. (4.1m x 10.2cm)
    Width (English) 4 in.
    Width (Metric) 10.2cm
    For Use With (Application) For support, compression for securing of splints, dressings and ice packs
    Material Elastic
    Length (English) 4.5 yd.
    Length (Metric) 4.1m
    Closure Type Clip
    Product Type Bandage

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit