MooreBrand™ First-Aid Kit

Filled with first-aid essentials

Manufacturer: Moore Medical Corp 57808

 View more versions of this product

Catalog No. 19-898-250

  Check Availability
Add to Cart

Alert

Some of these products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications/Compliance ANSI Z308.1-2009
    Dimensions (L x W x H) 13.5 x 16 x 2.75 in. (34 x 36.3 x 7cm)
    Height (English) 2.75 in.
    Height (Metric) 7cm
    Includes Plastic adhesive strips, fabric adhesive strips, eyewash, plastic forceps, gauze pads and bandage
    Length (English) 13.5 in.
    Length (Metric) 34cm
    Material Weatherproof Plastic
    Size 50-Person Kit
    Sufficient For 50 Persons
    Width (English) 16 in.
    Width (Metric) 36.3cm
    Product Type First Aid Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit