Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical MooreBrand™ Porous Adhesive Tapes

Features a strong adhesive that doesn't peel yet is easy to remove without irritating the skin

Manufacturer:  Moore Medical 08217

 View more versions of this product

Catalog No. 19-898-013

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Can be used for heavy strapping
  • Easy to tear and apply
  • Removes without leaving residue or film
  • Not made from natural latex
  • Cloth material
  • Color: White

Specifications

Specifications

2 in.
10yds.
Porous Cloth
6 Pack
White
For heavy strapping, easy to tear and apply
5.08cm
9.14m
Adhesive Tape
9.14m × 5.08cm (10yds. × 2 in.)
10yds. x 2 in. (9.14m x 5.08cm)
Yes
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit