Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical MooreBrand™ Porous Adhesive Tapes

Features a strong adhesive that doesn't peel yet is easy to remove without irritating the skin

Specifications

Color White
Length (English) 10yds.
Length (Metric) 9.14m
Material Porous Cloth
Product Type Adhesive Tape
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Size Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Size Width (English) Width (Metric) Price Quantity & Availability  
19-898-013
View Documents
Moore Medical
08217
6 Pack 9.14m × 5.08cm (10yds. × 2 in.) 2 in. 5.08cm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Can be used for heavy strapping
  • Easy to tear and apply
  • Removes without leaving residue or film
  • Not made from natural latex
  • Cloth material
  • Color: White

Specifications

Specifications

White
9.14m
Adhesive Tape
Yes
10yds.
Porous Cloth
For heavy strapping, easy to tear and apply
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit