MooreBrand™ Porous Adhesive Tapes

Features a strong adhesive that doesn't peel yet is easy to remove without irritating the skin

Manufacturer: Moore Medical Corp 08215

 View more versions of this product

Catalog No. 19-898-012

  Check Availability
Add to Cart

    Specifications

    Color White
    Dimensions (L x W) 10yds. x 1 in. (9.14m x 2.54cm)
    For Use With (Application) For heavy strapping, easy to tear and apply
    Latex Free Yes
    Width (English) 1 in.
    Width (Metric) 2.54cm
    Length (English) 10yds.
    Length (Metric) 9.14m
    Material Porous Cloth
    Product Type Adhesive Tape
    Quantity 12 Pack
    Size 9.14m × 2.54cm (10yds. × 1 in.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit