MooreBrand™ Sponge Gauze

Made with 100% woven cotton, ideal for a number of applications

Manufacturer: Moore Medical Corp 44122

 View more versions of this product

Catalog No. 19-898-144

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 2 x 2in. (5 x 5cm)
    Length (English) 2 in.
    Length (Metric) 5cm
    Material 30% Polyester/70% Viscose
    Sterile No
    Width (English) 2in.
    Width (Metric) 5cm
    For Use With (Application) For general cleaning and prepping
    Product Type Poly gauze sponge

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit