Morphix Technologies ChromAir™ Passive Sampling Badges

Built-in scale features six dose ranges. Morphix Technologies ChromAir Passive Sampling Quantitative Badges provide a cost-effective means of sampling for gases and vapors and are ideal for personnel and area monitoring.

Manufacturer: Morphix Technologies 380009

 View more versions of this product

Catalog No. 19-087511

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Sampling badge
    Detectable Analytes Hydrogen Sulfide
    For Use With (Application) The ChromAir™ Hydrogen Sulfide badge may be used for personnel or area monitoring for exposure times ranging from 15 min. to 48 Hours
    Measurement Range 1 to 240ppm.Hour
    Temperature Range (English) 61 to 97°F
    Weight (Metric) 0.01kg
    Sampling Period 2 Days
    Shelf Life 1 Year
    Temperature Range (Metric) 16 to 36°C
    Weight (English) 0.02 lb.

    • Built-in scale for direct reading of exposure dose features six dose ranges that change color upon exposure
    • Color change and exposure measurement are easy to read, providing fast, accurate, onsite results
    • Badge's patented design minimizes the effects of temperature, humidity, face velocity, and interferences

    Order Info

    Attaches to user's collar with badge clip (19-087-526, sold separately–contact your Fisher Safety Customer Service Representative for ordering information). Available 10 badges per pack.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit