Motorola™ CLS Series™ Two-Way Radios

Designed for schools and other lightweight applications

Manufacturer: Promarketing, Inc CLS1410

 View more versions of this product

Catalog No. 19-160-891

  Check Availability
Add to Cart

    Specifications

    Height (English) 5.8 in.
    Width (English) 2 in.
    For Use With (Equipment) 4-channel
    Weight (Metric) 130.4g
    Depth (English) 1.1 in.
    Height (Metric) 14.7cm
    Width (Metric) 5.1cm
    Weight (English) 4.6 oz.
    Depth (Metric) 2.8cm
    Hertz 461 to 470MHz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit