Mott Manufacturing Altus™ Table System Component, Assembly

Workstation with welded frame and with adjustable height

Manufacturer: Mott ManufacturingSupplier Diversity Partner ATS2372DT

 View more versions of this product

Catalog No. 24-200-279

  Check Availability
Add to Cart

    Specifications

    Material Powder coated steel finish
    Product Type Assembly
    Width (Metric) 182.8cm
    Warranty Two years from the date of shipment
    Certifications SEFA, ISO9001:2008
    Location Zone 5
    Depth (Metric) 58.4cm
    For Use With (Equipment) Altus™ Table System
    Height (English) 84 in.
    Height (Metric) 213.3cm
    Width (English) 72 in.
    Depth (English) 23 in.

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit