Learn More
Mott Manufacturing Altus™ Table System Component, Female Ceiling Quick Connect Fitting

Mott quick connect fitting ensures internal piping and componens meet local codes and standards.
Supplier: Mott Manufacturing MCPVARGNE
Description
- Panel mounted stainless steel keyed quick copnnect body suitable for panel mounting on overhead service carriers and Ceiling Service Panels with stainless steel hoses
- Panel mounted brass keyed quick connect body suitable for panel mounting on overhead service carriers and Ceiling Panel Service with PVC hoses
- Complete with 9.52mm (0.375 in.) NPT inlet
- Only plug and body quick connects of same color will couple and allow flow
- Parts are shipped loose
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Quick Connect Fitting | |
Zone 4 | |
Service: ARG |
Altus™ Table System | |
Violet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.