Learn More
Mott Manufacturing Altus™ Table System Component, Four Leg Table

Mott Altus four leg table provides right base for staff to work and solid foundation needed to start configuration of new workstation.
Supplier: Mott Manufacturing ATF2848NE
Description
- All-welded construction
- 5.08cm (2 in.) squre tubular legs with leveling feet
- Table frame is height adjustable in 2.54cm (1 in.) increments from 73.66 to 91.44cm (29 to 36 in.) (work surface not included)
- Hanging rails to suspend lower cabinets
- Shipped assembled
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Table Frame | |
71.1 cm | |
121.9 cm | |
Altus™ Table System |
48 in. | |
28 in. | |
Zone 4 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.