Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Service Assembly
SDP

Mott service assemblies have epoxy coated fixtures use with Altus table system

Supplier:  Mott Manufacturing ASASGASNE

 View more versions of this product

Catalog No. 04-000-034


Add to Cart

Description

Description

  • Assembly complete with panel mounted single service fixture (Needle Valve supplied), keyed quick connect, and pug hose. Note: Cold water is supplied with ball valve
  • Corrugated gas appliance connector with stainless steel keyed quick connect is supplied for natural gas
  • Supplied with 1.2m (4 ft.) of service lines above table height
  • Epoxy coated fixtures
  • Fixtures may not be exactly as shown
  • Only plug and body quick connects of the same color will couple and allow flow
  • Parts are shipped loose
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Specifications

Service Assembly
Zone 4
Altus™ Table System
Service: GAS
Blue
Stainless Steel
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit