Learn More
Mott Manufacturing Altus™ Table System Component, Service Assembly

Mott service assemblies have epoxy coated fixtures use with Altus table system
Supplier: Mott Manufacturing ASAPNITNE
Description
- Assembly complete with panel mounted single service fixture (Needle Valve supplied), keyed quick connect, and pug hose. Note: Cold water is supplied with ball valve
- Corrugated gas appliance connector with stainless steel keyed quick connect is supplied for natural gas
- Supplied with 1.2m (4 ft.) of service lines above table height
- Epoxy coated fixtures
- Fixtures may not be exactly as shown
- Only plug and body quick connects of the same color will couple and allow flow
- Parts are shipped loose
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Service Assembly | |
Brown | |
Zone 4 |
Service: NIT | |
Altus™ Table System | |
White hose |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.