Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Assembly

Workstation with welded frame and with adjustable height

Manufacturer:  Mott Manufacturing ATS2960NE

 View more versions of this product

Catalog No. 04-000-020


Add to cart

Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - warm gray 601006
  • Overall assembly is 213.3cm (84 in.) high, 5.08 x 7.62cm (2 x 3 in.) deep rear posts, 5.08cm (2 in.) square tubular front legs with leveling feet
  • All welded construction and height adjustable cantilevered table frame in 2.54cm (1 in.) increments from 73.6 to 91.4cm (29 to 36 in.) (work surface not included)
  • Complete with handing rails to suspend lower cabinets (cabinets not included)
  • Uprights punched to accept shelf brackets, adjustable in 2.54cm (1 in.) increments (shelf brackets not included)
  • Punched for maximum of three fixtures on plumbing post (fixtures and plumbing not included)
  • Three prewired duplex electrical receptacles on electrical post
  • Will support 272.1kg (600 lb.) load, evenly distributed. Ships partially assembled
  • Countertop not included (overall depth of assembly does not include worksurface)
  • Approved to UL 962 standards
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
73.6 cm
84 in.
Powder-coated Steel
Two years from date of shipment
152.4 cm
29 in.
Altus™ Table System
213.3 cm
Zone 4
60 in.
Assembly
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit