Learn More
Mott Manufacturing Fume Hood Accessory, Water Saver Fixture

Keep costs under control in your lab. Mott Water Saver Fixtures control water flow when used with fume hoods, helping you save money.
Supplier: Mott Manufacturing WSF1003NE
Description
- Assemblies include fron load valves with color coded nylon handles and outlet fitting (piping not included)
- Can be plumbed up or down in the field
- Air, Gas, Gas with internal check valve and Vac: panel mounted with 45° angle hose end
- C.G.A. & A.G.A. approved for gas
- WSF1008: Wall mounted 15.2cm (6 in.) rigid swing gooseneck complete with serrated tip (L9RS)
- WSF1009: Wall mounted 15.2cm (6 in.) rigid swing gooseneck complete with serrated tip and in-line vacuum breaker (L9RSVB)
- Fixture assemblies will ship loose for field installation
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Water Saver Fixture | |
Fume Hood | |
Gas with Check Valve |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.