Mott Manufacturing Mott Manufacturing Mobility Sigma Cart™ Full Height Cart Assemblies

Ideal solution for quicker lab reconfiguration

Manufacturer: Mott Manufacturing MWS1060CC

 View more versions of this product

Catalog No. 24-200-132

  Check Availability
Add to Cart

    Specifications

    Location Zone 1
    Dimensions (D x W x H) 58.4 x 152.4 x 198.1cm (23 x 60 x 78 in.)
    Product Type Cart Assembly

    • Complete with cantilevered table frame, height adjustable in 2.54cm (1 in.) increments (work surface is not included)
    • Shelves can be installed above and below work surface (accepts standard Sigma Flex shelves)
    • Hanging rails are included on table frame to suspend lower cabinets
    • Total lock steel swivel casters
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit