Learn More
Mott Manufacturing Mobility Sigma Cart™ Full Height Cart Assembly Accessory, Work Surface

Mott work surfaces, in either black phenolic or expoxy, will ensure to have strong and safe place for carrying out everyday tasks.
Supplier: Mott Manufacturing PSC3072NE
Description
- Used for corner applications
- 2.54cm (1 in.) thick black phenolic or epoxy
- 0.3cm (0.125 in.) beveled edges (cutouts for uprights are not beveled)
- 2.54cm (1 in.) overhang on front
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to
Specifications
Work Surface | |
Zone 4 | |
72 in. |
Mobility Sigma Cart™ Assembly | |
Phenolic | |
182.8 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.