Mott Manufacturing Mott Manufacturing Pro Bench Vertical Sash Fume Hoods

Designed to meet laboratory Constant Air Volume (CAV) or Variable Air Volume (VAV) requirements

Manufacturer: Mott Manufacturing 7321000CC

 View more versions of this product

Catalog No. 24-200-156

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance UL, CSA
    Material FRP (Liner)
    Product Type Fume Hood
    Location Zone 1
    Width (English) 60 in.
    Width (Metric) 152.4cm

    • Designed to mount on 76.2cm (30 in.) deep counter top
    • Automatic compensating upper by-pass
    • Field-convertible to Restricted By-Pass for VAV use
    • Alower airfoil by-pass with electrical cord notches
    • UL/CSA approved fluorescent light fixture complete with bulbs
    • Two UL/CSA approved duplex receptacles for 120V service - one receptacle on each corner post
    • Both corner posts pre-punched to accept amaximum of 5 plumbing fittings per post
    • Removable interior access panel in each side wall
    • Removable exterior side panels
    • Available in either stainless steel cable or chain and sprocket sash suspension system
    • Fume hoods with type 316 stainless steel radiused corner interiors are manufactured with integral stainless steel wood core top
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit