Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Outer Shelf Bracket
Pair of shelf brackets for use on Sigma Flex unit
$41.20
Specifications
Certifications/Compliance | SEFA, ISO9001:2008 |
---|---|
Depth (English) | 12 in. |
Depth (Metric) | 30.4 cm |
For Use With (Equipment) | Sigma Flex™ or Sigma Cart™ |
Warranty | Two years from date of shipment |
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
24-200-593
|
Mott Manufacturing
FSB0012SV |
Zone 9 |
Pair for $41.20
|
|
|||||
24-200-365
|
Mott Manufacturing
FSB0012MGC |
Zone 7 |
Pair for $41.20
|
|
|||||
24-200-441
|
Mott Manufacturing
FSB0012NE |
Zone 4 |
Pair for $41.20
|
|
|||||
24-200-517
|
Mott Manufacturing
FSB0012SB |
Zone 10 |
Pair for $41.20
|
|
|||||
Description
- Steel end brackets designed to fit outer shelf
- Can be used for shelves of different materials
- Adjustable in 2.54cm (1 in.) increments
- Brackets only compatible with Sigma Flex structures or Sigma Cart
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Specifications
SEFA, ISO9001:2008 | |
30.4 cm | |
Two years from date of shipment | |
Gray |
12 in. | |
Sigma Flex™ or Sigma Cart™ | |
Outer Shelf Bracket | |
Steel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title