Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Steel Shelves

For use on Sigma Flex unit

Manufacturer: Mott ManufacturingSupplier Diversity Partner FSH1248DT

 View more versions of this product

Catalog No. 24-200-286

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 121.9cm
    Warranty Two years form the date of shipment
    Certifications SEFA, ISO9001:2008
    Location Zone 5
    Depth (Metric) 30.4cm
    For Use With (Equipment) Sigma Flex™ Unit
    Material Steel
    Color Gray
    Product Type Shelf
    Width (English) 48 in.
    Depth (English) 12 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit