Mott Manufacturing Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Steel Shelves

For use on Sigma Flex unit

Manufacturer: Mott Manufacturing FSH1272CC

 View more versions of this product

Catalog No. 24-200-136

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 182.8cm
    Warranty Two years form the date of shipment
    Certifications SEFA, ISO9001:2008
    Location Zone 1
    Depth (Metric) 30.4cm
    For Use With (Equipment) Sigma Flex™ Unit
    Material Steel
    Color Gray
    Product Type Shelf
    Width (English) 72 in.
    Depth (English) 12 in.

      li>Shelf suitable for any Sigma Flex support structure Sigma Cart
    • Attach to shelf brackets with screws (screws not included)
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit