Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Mott Manufacturing Standard “H” Frame Table

Mott Manufacturing Standard “H” Frame Table has five-knuckle stainless steel hinges and four levelling feet providing an extra-solid work surface for your laboratory environment.

Manufacturer:  Mott Manufacturing TAC1172CC

 View more versions of this product

Catalog No. 24-200-140


  Check Availability
Add to cart

Specifications

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges and four levelling feet
  • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
  • Single black phenolic adjustable shelf
  • Full height removable back panel(s)
  • Door(s) with double wall construction enclosed with sound deadening material
  • Interior door lined with chemically resistant FRP and plastic roller catch(es)
  • Threaded vent connection, fusion welded to cabinet with standard plastic pipe fittings
    • Order Destinations
      • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
      • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
      • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
      • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
      • Zone 5 (Use DT suffix): Michigan
      • Zone 6 (Previous CF suffix): Moved to Zone 9
      • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
      • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
      • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
      • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

      Order Info

      When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

      Compliance

      Meets SEFA 8 performance standards

Description & Specifications

Specifications

22 in.
34.75 in.
Zone 1
182.8cm
Frame Table
55.8cm
88.2cm
72 in.
Steel
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit