Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Component, Apron Units

Two piece adjustable construction

$250.50 - $269.00

Specifications

Certifications SEFA, ISO9001:2008
Depth (Metric) 55.8cm
Color Gray
Material Steel
Product Type Apron Unit
View More Specs

Products 8
Catalog Number Mfr. No. Width (Metric) Location Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Location Price Quantity & Availability  
24-200-118
View Documents
Mott Manufacturing
AUC0130CC
76.2cm Zone 1 Each for $250.50
Add to cart
 
24-200-119
View Documents
Mott Manufacturing
AUC0136CC
91.4cm Zone 1 Each for $269.00
Add to cart
 
24-200-422
View Documents
Mott Manufacturing
AUC0130NE
76.2cm Zone 4 Each for $250.50
Add to cart
 
24-200-423
View Documents
Mott Manufacturing
AUC0136NE
91.4cm Zone 4 Each for $269.00
Add to cart
 
24-200-346
View Documents
Mott Manufacturing
AUC0130MGC
76.2cm Zone 7 Each for $250.50
Add to cart
 
24-200-347
View Documents
Mott Manufacturing
AUC0136MGC
91.4cm Zone 7 Each for $269.00
Add to cart
 
24-200-498
View Documents
Mott Manufacturing
AUC0130SB
76.2cm Zone 10 Each for $250.50
Add to cart
 
24-200-499
View Documents
Mott Manufacturing
AUC0136SB
91.4cm Zone 10 Each for $269.00
Add to cart
 
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Aprons provide a work area from a seated position
  • Laboratory grade powder coating - Warm Gray 601006
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
Gray
Apron Unit
55.8cm
Steel
Two years from date of shipment
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit