Mott Manufacturing Steel Casework Component, End Cover Panel Scribes

Scribe feature allows for easy width adjustment in field

Manufacturer: Mott ManufacturingSupplier Diversity Partner ECS1011CC

 View more versions of this product

Catalog No. 24-200-175

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 27.9cm
    Warranty Two years from the date of shipment
    Certifications SEFA, ISO9001:2008
    Location Zone 1
    Height (English) 34.75 in.
    Height (Metric) 88.2cm
    Color Gray
    Product Type End Cover Panel Scribe
    Width (English) 11 in.

    Furniture grade cold rolled steel with high pre and post consumer recycled content
    Laboratory grade powder coating - Warm Gray 601006
    Used to close spaces between back of base cabinet and wall

    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Previous DT suffix): Moved to Zone 9
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit