Mott Manufacturing Mott Manufacturing Steel Casework Component, Gable Leg

Supports countertops or aprons where base cabinets are not required

Manufacturer: Mott Manufacturing GLS1029WJ

 View more versions of this product

Catalog No. 24-200-729

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 73.6cm
    Width (English) 29 in.
    Product Type Gable Leg
    Location Zone 2
    Material Steel
    Warranty Two years from the date of shipment
    Certifications SEFA, ISO9001:2008
    Height (English) 34.75 in.
    Height (Metric) 88.2cm
    Color Gray

    • Furniture grade cold rolled steel with high pre and post consumer recycled content
    • Laboratory grade powder coating - warm gray 601006
    • Come complete with wall mounting channel
    • Available in standing height 88.2cm (34.75 in.); 3.8cm (1.50 in.) wide
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit