Mott Manufacturing Mott Manufacturing Steel Casework Sitting Height Base Cabinet with File Drawer

Base cabinet with two standard drawers and one file drawer for maximum storage

Manufacturer: Mott Manufacturing 1920188DT

 View more versions of this product

Catalog No. 24-200-260

  Check Availability
Add to Cart

    Specifications

    Product Type File Drawer Unit
    Warranty Two years from the date of shipment
    Location Zone 5
    Depth (Metric) 55.8cm
    Height (English) 28.75 in.
    Height (Metric) 73cm
    Material Steel
    No. of Drawers 3 (2 standard, 1 file)
    Width (Metric) 38.1cm
    Certifications SEFA, ISO9001:2008
    For Use With (Equipment) Steel Casework Base Cabinet
    Color Gray
    Width (English) 15 in.
    Depth (English) 22 in.

    • Furniture grade cold rolled steel with high pre and post consumer recycled content
    • Laboratory grade powder coating - Warm Gray 601006
    • Contemporary inset design
    • Brushed aluminum bar handle(s) 10.1cm (4 in.) and Four levelling feet
    • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
    • File drawer with 45.3kg (100 lb.) full extension runners
    • One piece, full access, reinforced drawer bodies
    • Drawer fronts include sound deadening material
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit