Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Specialty Cabinet, Acid Storage Unit, Two Doors

Chemically resistant molded liner and one black phenolic shelf for acid storage

$1829.00 - $2060.00

Specifications

Certifications SEFA, ISO9001:2008
Depth (Metric) 45.7 cm
Color Gray
Material Steel
Type Acid Storage Cabinet
View More Specs

Products 16
Catalog Number Mfr. No. Location Dimensions (D x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Location Dimensions (D x W x H) Price Quantity & Availability  
24-200-549
View Documents
Mott Manufacturing
1431011SB
Zone 10 45.7 x 91.4 x 88.2 cm
Each for $1,906.00
Add to cart
 
24-200-553
View Documents
Mott Manufacturing
1531011SB
Zone 10 45.7 x 122 x 88.2 cm
Each for $2,060.00
Add to cart
 
24-200-471
View Documents
Mott Manufacturing
1331011NE
Zone 4 45.7 x 76.2 x 88.2 cm
Each for $1,829.00
Add to cart
 
24-200-475
View Documents
Mott Manufacturing
1411011NE
Zone 4 55.8 x 91.4 x 88.2 cm
Each for $1,939.00
Add to cart
 
24-200-473
View Documents
Mott Manufacturing
1431011NE
Zone 4 45.7 x 91.4 x 88.2 cm
Each for $1,906.00
Add to cart
 
24-200-395
View Documents
Mott Manufacturing
1331011MGC
Zone 7 45.7 x 76.2 x 88.2 cm
Each for $1,829.00
Add to cart
 
24-200-399
View Documents
Mott Manufacturing
1411011MGC
Zone 7 55.8 x 91.4 x 88.2 cm
Each for $1,939.00
Add to cart
 
24-200-477
View Documents
Mott Manufacturing
1531011NE
Zone 4 45.7 x 122 x 88.2 cm
Each for $2,060.00
Add to cart
 
24-200-623
View Documents
Mott Manufacturing
1331011SV
Zone 9 45.7 x 76.2 x 88.2 cm
Each for $1,829.00
Add to cart
 
24-200-625
View Documents
Mott Manufacturing
1431011SV
Zone 9 45.7 x 91.4 x 88.2 cm
Each for $1,906.00
Add to cart
 
24-200-627
View Documents
Mott Manufacturing
1411011SV
Zone 9 55.8 x 91.4 x 88.2 cm
Each for $1,939.00
Add to cart
 
24-200-397
View Documents
Mott Manufacturing
1431011MGC
Zone 7 45.7 x 91.4 x 88.2 cm
Each for $1,906.00
Add to cart
 
24-200-629
View Documents
Mott Manufacturing
1531011SV
Zone 9 45.7 x 122 x 88.2 cm
Each for $2,060.00
Add to cart
 
24-200-401
View Documents
Mott Manufacturing
1531011MGC
Zone 7 45.7 x 122 x 88.2 cm
Each for $2,060.00
Add to cart
 
24-200-547
View Documents
Mott Manufacturing
1331011SB
Zone 10 45.7 x 76.2 x 88.2 cm
Each for $1,829.00
Add to cart
 
24-200-551
View Documents
Mott Manufacturing
1411011SB
Zone 10 55.8 x 91.4 x 88.2 cm
Each for $1,939.00
Add to cart
 
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges and four levelling feet
  • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
  • Single black phenolic adjustable shelf
  • Full height removable back panel(s)
  • Door(s) with double wall construction enclosed with sound deadening material
  • Interior door lined with chemically resistant FRP and plastic roller catch(es)
  • Threaded vent connection, fusion welded to cabinet with standard plastic pipe fittings
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
Gray
Acid Storage Cabinet
88.2 cm
2
45.7 cm
Steel
Steel Casework Specialty Cabinet
Left and Right
Two years from date of shipment
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit