Mott Manufacturing Mott Manufacturing Steel Casework Specialty Cabinet, Acid Storage Units, Single Right Hinged Door

Chemically resistant molded liner and one black phenolic shelf for acid storage

Manufacturer: Mott Manufacturing 1231011DT

 View more versions of this product

Catalog No. 24-200-315

  Check Availability
Add to Cart

    Specifications

    Product Type Acid Storage Unit
    Warranty Two years from the date of shipment
    Certifications SEFA, ISO9001:2008
    Hinge Side Right
    Material Steel
    Width (English) 24 in.
    Width (Metric) 60.9cm
    Depth (Metric) 45.7cm
    No. of Doors 1
    Location Zone 5
    For Use With (Equipment) Steel Casework Specialty Cabinet
    Height (English) 34.75 in.
    Color Gray
    Depth (English) 18 in.
    Height (Metric) 88.2cm

    • Furniture grade cold rolled steel with high pre and post consumer recycled content
    • Laboratory grade powder coating - Warm Gray 601006
    • Contemporary inset design
    • Brushed aluminum bar handle(s) 10.1cm (4 in.)
    • Five-knuckle stainless steel hinges and four levelling feet
    • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
    • Single black phenolic adjustable shelf
    • Full height removable back panel(s)
    • Door(s) with double wall construction enclosed with sound deadening material
    • Interior door lined with chemically resistant FRP and plastic roller catch(es)
    • Threaded vent connection, fusion welded to cabinet with standard plastic pipe fittings
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit