Mott Manufacturing Steel Casework Specialty Cabinet, Acid Storage Units, Single Right Hinged Door

Chemically resistant molded liner and one black phenolic shelf for acid storage

Manufacturer: Mott ManufacturingSupplier Diversity Partner 1211011DT

 View more versions of this product

Catalog No. 24-200-313

  Check Availability
Add to Cart

    Specifications

    Product Type Acid Storage Unit
    Width (Metric) 60.9cm
    For Use With (Equipment) Steel Casework Specialty Cabinet
    Height (English) 34.75 in.
    Warranty Two years from the date of shipment
    Certifications SEFA, ISO9001:2008
    Location Zone 5
    Depth (Metric) 55.8cm
    Height (Metric) 88.2cm
    Hinge Side Right
    Material Steel
    Color Gray
    No. of Doors 1
    Width (English) 24 in.
    Depth (English) 22 in.

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit