Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Specialty Cabinet, Acid Storage Units, Single Right Hinged Door

Chemically resistant molded liner and one black phenolic shelf for acid storage

$1369.00 - $1404.00

Specifications

Certifications SEFA, ISO9001:2008
Color Gray
Material Steel
Type Acid Storage Cabinet
For Use With (Equipment) Steel Casework Specialty Cabinet
View More Specs

Products 12
Catalog Number Mfr. No. Location Hinge Side Width (Metric) Depth (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Location Hinge Side Width (Metric) Depth (Metric) Price Quantity & Availability  
24-200-463
View Documents
Mott Manufacturing
1111011NE
Zone 4 Right 45.7 cm 55.8 cm
Each for $1,369.00
Add to cart
 
24-200-467
View Documents
Mott Manufacturing
1231011NE
Zone 4 Right 60.9 cm 45.7 cm
Each for $1,377.00
Add to cart
 
24-200-465
View Documents
Mott Manufacturing
1211011NE
Zone 4 Right 60.9 cm 55.8 cm
Each for $1,404.00
Add to cart
 
24-200-391
View Documents
Mott Manufacturing
1231011MGC
Zone 7 Right 60.9 cm 45.7 cm
Each for $1,377.00
Add to cart
 
24-200-387
View Documents
Mott Manufacturing
1111011MGC
Zone 7 Right 45.7 cm 55.8 cm
Each for $1,369.00
Add to cart
 
24-200-389
View Documents
Mott Manufacturing
1211011MGC
Zone 7 Right 60.9 cm 55.8 cm
Each for $1,404.00
Add to cart
 
24-200-615
View Documents
Mott Manufacturing
1111011SV
Zone 9 Right 45.7 cm 55.8 cm
Each for $1,369.00
Add to cart
 
24-200-619
View Documents
Mott Manufacturing
1231011SV
Zone 9 Right 60.9 cm 45.7 cm
Each for $1,377.00
Add to cart
 
24-200-617
View Documents
Mott Manufacturing
1211011SV
Zone 9 Right 60.9 cm 55.8 cm
Each for $1,404.00
Add to cart
 
24-200-543
View Documents
Mott Manufacturing
1231011SB
Zone 10 Right 60.9 cm 45.7 cm
Each for $1,377.00
Add to cart
 
24-200-539
View Documents
Mott Manufacturing
1111011SB
Zone 10 Right 45.7 cm 55.8 cm
Each for $1,369.00
Add to cart
 
24-200-541
View Documents
Mott Manufacturing
1211011SB
Zone 10 Right 60.9 cm 55.8 cm
Each for $1,404.00
Add to cart
 
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges and four levelling feet
  • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
  • Single black phenolic adjustable shelf
  • Full height removable back panel(s)
  • Door(s) with double wall construction enclosed with sound deadening material
  • Interior door lined with chemically resistant FRP and plastic roller catch(es)
  • Threaded vent connection, fusion welded to cabinet with standard plastic pipe fittings
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
Steel
Steel Casework Specialty Cabinet
Right
Two years from date of shipment
Gray
Acid Storage Cabinet
88.2 cm
1
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit