Mott Manufacturing Steel Casework Specialty Cabinet, Insulated Solvent Unit, Double Doors

Insulated base cabinet with one shelf for solvent storage

Manufacturer: Mott ManufacturingSupplier Diversity Partner 1412011DT

 View more versions of this product

Catalog No. 24-200-324

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 91.4cm
    Warranty Two years form the date of shipment
    Certifications UL LISTED, SEFA, ISO9001:2008
    Location Zone 5
    Depth (Metric) 55.8cm
    For Use With (Equipment) Steel Casework Specialty Cabinet
    Height (English) 34.75 in.
    Height (Metric) 88.2cm
    Hinge Side Right and left
    Material Steel
    Color Gray
    No. of Doors 2
    Product Type Solvent Unit
    Width (English) 36 in.
    Depth (English) 22 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit