Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Mott Manufacturing Steel Casework Suspended Cabinet, Door/Drawer Unit

Suspended cabinet with one drawer for maximum storage

Specifications

Certifications SEFA, ISO9001:2008
Depth (Metric) 55.8 cm
Color Gray
Material Steel
Type Door/Drawer Cabinet
View More Specs

Products 14
Catalog Number Mfr. No. Location Hinge Side Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Location Hinge Side Width (Metric) Price Quantity & Availability  
24-200-445
View Documents
Mott Manufacturing
1150222NE
Zone 4 Left 45.7 cm
Each for $715.50
N/A
24-200-369
View Documents
Mott Manufacturing
1150222MGC
Zone 7 Left 45.7 cm
Each for $715.50
N/A
24-200-597
View Documents
Mott Manufacturing
1150222SV
Zone 9 Left 45.7 cm
Each for $715.50
N/A
24-200-521
View Documents
Mott Manufacturing
1150222SB
Zone 10 Left 45.7 cm
Each for $715.50
N/A
04-000-047
View Documents
Mott Manufacturing
1150022NE
Zone 4 Right 45.7 cm
Each for $715.50
N/A
04-000-134
View Documents
Mott Manufacturing
1150022MGC
Zone 7 Right 45.7 cm
Each for $715.50
N/A
04-000-135
View Documents
Mott Manufacturing
1250022MGC
Zone 7 Right 60.9 cm
Each for $736.00
N/A
04-000-569
View Documents
Mott Manufacturing
1150022SB
Zone 10 Right 45.7 cm
Each for $715.50
N/A
04-000-570
View Documents
Mott Manufacturing
1250022SB
Zone 10 Right 60.9 cm
Each for $736.00
N/A
04-000-830
View Documents
Mott Manufacturing
1150022CC
Zone 1 Right 45.7 cm
Each for $715.50
N/A
04-000-831
View Documents
Mott Manufacturing
1250022CC
Zone 1 Right 60.9 cm
Each for $736.00
N/A
04-000-048
View Documents
Mott Manufacturing
1250022NE
Zone 4 Right 60.9 cm
Each for $736.00
N/A
04-000-221
View Documents
Mott Manufacturing
1150022DT
Zone 5 Right 45.7 cm
Each for $715.50
N/A
04-000-222
View Documents
Mott Manufacturing
1250022DT
Zone 5 Right 60.9 cm
Each for $736.00
N/A
Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Nylon tire self-closing drawer suspension 45.3kg (100 lb.)
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • Single shelf, adjustable in 0.5 in. increments
  • Full height removable back panel(s)
  • Quality doors include sound deadening material
  • For use on Altus style table (not included)
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
Gray
Door/Drawer Cabinet
60.9 cm
Two years from date of shipment
55.8 cm
Steel
Steel Casework Suspended Cabinet
1
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit