Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Steel Casework Suspended Cabinet, Drawer Units

Suspended cabinet with three drawers for maximum strorage

Manufacturer:  Mott Manufacturing 1250044NE

 View more versions of this product

Catalog No. 04-000-051


Add to cart

Description

Description

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • One piece, full access, reinforced drawer bodies
  • Drawer fronts include sound deadening material
  • For use on Altus style table (not included)
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Specifications

SEFA, ISO9001:2008
22 in.
Steel Casework Suspended Cabinet
60.9 cm
Zone 4
Two years from date of shipment
60.9 cm
Gray
55.8 cm
24 in.
Steel
3
24 in.
Drawer Cabinet
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit