Mott Manufacturing Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Acid Storage Units

Chemically resistant molded liner and one black phenolic shelf for acid storage

Manufacturer: Mott Manufacturing 1211211WDT

 View more versions of this product

Catalog No. 24-200-300

  Check Availability
Add to Cart

    Specifications

    Certifications SEFA, ISO9001:2008
    Product Type Acid Storage Unit
    Location Zone 5
    Depth (Metric) 55.8cm
    Height (Metric) 88.2cm
    Material Wood
    No. of Doors 1
    Width (Metric) 60.9cm
    Warranty One year from the date of shipment
    For Use With (Equipment) Wood Casework Specialty Cabinet
    Height (English) 34.75 in.
    Hinge Side Left
    Color Natural
    Width (English) 24 in.
    Depth (English) 22 in.

    • Plain sliced, book matched, red oak veneer core plywood cabinet construction
    • UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
    • Full flush overlay design (0.16 in. vertical reveals at the cabinet ends)
    • Hardwood oak roll edgebanding (0.125 in.)
    • Brushed aluminum wire handle(s) (10.1cm (4 in.))
    • Five-knuckle dull chrome hinges
    • One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
    • Single black phenolic adjustable shelf
    • Particle core fronts with 0.75 in. particle board core banded on all sides with edge banding that matches cabinet veneer
    Order Destinations
    • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
    • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
    • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
    • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
    • Zone 5 (Use DT suffix): Michigan
    • Zone 6 (Previous CF suffix): Moved to Zone 9
    • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
    • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
    • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
    • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

    Order Info

    When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

    Compliance

    Meets SEFA 8 performance standards

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit